Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # L9453P 07A 626 KD C123 KWY

  • Zoro # G4067351


product price:  $904.50
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9453P 07A 626 KD C123 KWY
Zoro #
G4067351
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
Style
L Athens
Lockset Finish
Satin Chrome
Key Type
Keyed Different
Series
L
Standards
ANSI/BHMA A156.13-2017, BAA/TAA, Complies with ICC A117.1, Miami-Dade NOA and Florida Building Commission Listings, Texas Department of Insurance (TDI), Title 19, California State Fire Marshal Standard), CAN/ULC S104, UL 437
Backset
2 3/4 in
For Use With
various Door Types
Ligature Resistant
No
Key Material
Brass
Includes
Dust Box
Location Type
Commercial
Lockset Fire Rating
Not Rated
Strike Type
Curved Lip
Item
Door Lockset
Strike Dim.
1-1/4 in x 4-7/8 in
Mortise/Cylindrical
Mortise
Number of Keys
2
ADA Compliant
No
Finish
Satin Chrome
Features
Breakaway Spindle, Anti-Saw Pin In Bolt, Security Blocking Hub, Two Piece Anti-Friction Tongue in Latch Bolt
Grade
1
Fire Rated
Not Rated
Keying
Keyed Different
Cylinder Core Type
Conventional Core Cylinder
Visual Indicator Message
Locked/Unlocked
Pins
6
Function
Entrance
Handle Type
Lever
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
Lockset Style
L Athens
Application
Commercial
Fire Rating
3 hr
Knob/Handle Material
Cast Stainless Steel, Forged Brass
Hand Orientation
Non-Handed
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
Failure Mode
Fail Secure
Performance Grade
1
UL Fire Rating
UL10C
Lockset Function ANSI Code
F20

Description

Entrance Lock,07A Trim,Satin Chrome,C123

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.