Shop SCHLAGE
See all product information
Create Account
ND Series Lever Locks
- Mfr # ND80HD SPA 626
- Zoro # G110050527
product price:Â
$
616.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F86 - Storeroom
Required Door Thickness
1-5/8 In.
Includes
Cylindrical Lock
Color
Satin Chrome
Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND80HD SPA 626
- Zoro #
- G110050527
- UPC #
- 197163283781
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-5/8 In.
Details
- Lockset Function
- F86 - Storeroom
- Includes
- Cylindrical Lock
- Color
- Satin Chrome
- Grade
- Grade 1
- Cylinder Core Type
- SFIC Prep with Construction Core
- Finish
- Satin Chrome
Description
Grade 1 Storeroom Lock, Sparta Lever, SFIC Prep with Construction Core, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.