Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # ND50PD RHO 626 KD C123 KWY

  • Zoro # G4067169


product price:  $595.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND50PD RHO 626 KD C123 KWY
Zoro #
G4067169
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
ND Rhodes
Lockset Finish
Satin Chrome
Keyway Type
Everest C123
Key Type
Keyed Different
Strike Type
Curved Lip
For Use With
various Door Types
Includes
Strike
ADA Compliant
Yes
Cylinder Core Type
Conventional Core Cylinder
Handle Material
Brass
Location Type
Commercial
Number of Pins
6
Number of Keys
2
Features
Snap-On Rose
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Ligature Resistant
No
Lockset Performance Strength
Heavy Duty
Key Material
Brass
Series
ND
Mortise/Cylindrical
Cylindrical
Strike Dim.
1-1/4 in x 4-7/8 in
Item
Door Lockset
Lockset Fire Rating
Not Rated
Backset
2 3/4 in
Grade
1
Finish
Satin Chrome
Fire Rated
Not Rated
Keying
Keyed Different
Visual Indicator Message
No Message
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Lockset Style
ND Rhodes
UL Fire Rating
UL10C
ANSI Grade
1
Lockset Type
Mechanical
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Knob/Handle Material
Cast Zinc
Lockset Function ANSI Code
F82
Latch Bolt/Dead Bolt
Dead Latch
Application
Commercial

Description

Lever Lockset,Mechanical,Entrance,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.