Zoro Homepage

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # ND53PD RHO 625

  • Zoro # G4067065


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND53PD RHO 625
Zoro #
G4067065
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
ND Rhodes
Lockset Finish
Bright Chrome
Keyway Type
Schlage SC4
Key Type
Keyed Different
Strike Type
Curved Lip
Backset
2 3/4 in
Item
Door Lockset
Number of Pins
6
Location Type
Commercial
Includes
Strike
Key Material
Brass
Strike Dim.
1-1/4 in x 4-7/8 in
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Lockset Performance Strength
Heavy Duty
Handle Material
Brass
Lockset Fire Rating
Not Rated
Cylinder Core Type
Conventional Core Cylinder
Number of Keys
2
Features
Snap-On Rose
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
ADA Compliant
Yes
For Use With
various Door Types
Series
ND
Finish
Bright Chrome
Keying
Keyed Different
Grade
1
Fire Rated
Not Rated
Visual Indicator Message
No Message
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Knob/Handle Material
Cast Zinc
ANSI/BHMA Finish
Bright Chromium-Plated
UL Fire Rating
UL10C
ANSI Grade
1
Application
Commercial
Lockset Function ANSI Code
F109
Lockset Style
ND Rhodes
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Dead Latch
Performance Grade
1

Description

Lever Lockset,Mechanical,Entrance,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.