Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # ND53PD SPA 613 C123

  • Zoro # G5051051


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND53PD SPA 613 C123
Zoro #
G5051051
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
For Door Thickness
1-5/8 to 2-1/8"
Door Thickness - Maximum
2 1/8 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
ND Sparta
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Everest C123
Key Type
Keyed Different
Location Type
Commercial
Key Material
Nickel Silver
Series
ND
Mortise/Cylindrical
Cylindrical
Strike Type
Curved Lip
Lockset Fire Rating
3 hr
Number of Keys
2
Lockset Performance Strength
Heavy Duty
Item
Door Lockset
Backset
2 3/4 in
ADA Compliant
Yes
Includes
Hardware
Number of Pins
6
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Handle Material
Brass, Steel, Zinc
Ligature Resistant
No
Strike Dim.
1-1/4 in x 4-7/8 in
Features
Snap-On Rose
Cylinder Core Type
Conventional Core Cylinder
Pins
6
Finish
Oil Rubbed Bronze
Grade
1
Strike
ANSI Square Corner, No Box
Fire Rated
3 hr.
Application
Commercial
Type
Heavy Duty
Material
Brass/Steel/Zinc
Function
Entry
Keying
Keyed Different
Visual Indicator Message
No Message
Performance Grade
1
Fire Rating
3 hr
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F109
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
ANSI Grade
1
UL Fire Rating
UL10C
Knob/Handle Material
Bronze
Includes Hardware
Hardware Included
Latch Bolt/Dead Bolt
Dead Latch
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
ND Sparta
Lockset Type
Mechanical

Description

Lever Lockset, Heavy Duty, Commercial, Series ND, Style Sparta, Finish Oil Rubbed Bronze, Function Entry, Keyway Type C123, Grade 1, Material Brass/Steel/Zinc, For Door Thickness 1-5/8 to 2-1/8 In, Backset 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike ANSI Square Corner, No Box, Required Door Thickness 1-5/8 to 2-1/8 In, Keying Keyed Different (KD), Standards ANSI 156.2, Series 4000, Fire Rated 3 hr., Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.