This item is Discontinued.

Schlage Lever Lockset, Mechanical, Entrance, Grd. 2 AL53PD SAT 626

Lever Lockset, Mechanical, Entrance, Grd. 2 (Discontinued)

  • Mfr # AL53PD SAT 626
  • Zoro # G8694646
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AL53PD SAT 626
Zoro #
G8694646
UPC #
043156959624
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
AL Angled
Lockset Finish
Satin Chrome
Keyway Type
Schlage SC4
Key Type
Different
Series
AL
Number of Keys
2
Key Material
Brass/Nickel Silver
Lockset Fire Rating
3 hr
Handle Material
Zinc
Backset
2 3/4 in
Features
3 yr Limited Warranty
Item
Lever
Ligature Resistant
No
Lockset Performance Strength
Medium Duty
ADA Compliant
No
Location Type
Commercial
Includes
Hardware
Number of Pins
6
Strike Type
ASA Strike
Mortise/Cylindrical
Cylindrical
Strike Dim.
1-1/4 in x 4-7/8 in
For Use With
Wood, Steel Doors
Cylinder Core Type
Not Included
Fire Rated
3 hr.
Finish
Satin Chrome
Keying
Keyed Different
Visual Indicator Message
No Message
Warranty
3 yr Limited
Function
Entry
Pins
6
Cylinder
Yes

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style AL Angled, Lockset Finish Satin Chrome, Keyway Type Schlage SC4, Key Type Different, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features 3 yr Limited Warranty, For Use With Wood, Steel Doors, Handle Material Zinc, Includes Hardware, Item Lever, Key Material Brass/Nickel Silver, Location Type Commercial

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.