Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # F51A ELA 626

  • Zoro # G4993387


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F51A ELA 626
Zoro #
G4993387
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 2 in
For Door Thickness
1-3/8 - 2"
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
F Elan
Lockset Finish
Satin Chrome
Keyway Type
Tumbler C
Key Type
Keyed Different
Includes
Keys
Ligature Resistant
No
ADA Compliant
No
Mortise/Cylindrical
Cylindrical
Number of Pins
5
Item
Door Lockset
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Key Material
Nickel Silver
Backset
2 3/8 in
Series
F
Lockset Performance Strength
Light Duty
Location Type
Residential
Number of Keys
2
Lockset Fire Rating
3 hr
Strike Dim.
1-5/8 in x 2-1/4 in
Strike Type
Full Lip, Round Corner
Handle Material
Brass, Steel, Zinc
Finish
Satin Chrome
Keying
Keyed Different
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Fire Rated
3 hr.
Grade
2
Type
Medium Duty
Visual Indicator Message
No Message
Material
Brass/Steel/Zinc
Function
Entry
Pins
5
Strike
Square Corner, T-strike
Performance Grade
3
Application
Multiple Family Residential
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Knob/Handle Material
Brass, Steel, Zinc
Latch Bolt/Dead Bolt
Dead Latch
Hand Orientation
Non-Handed
ANSI Grade
2
Lockset Style
Elan
Lockset Function ANSI Code
F81
Fire Rating
3 hr

Description

Lever Lockset, Medium Duty, Residential, Series F, Style Elan, Finish Satin Chrome, Function Entry, Keyway Type C, Grade 2, Material Brass/Steel/Zinc, For Door Thickness 1-3/8 - 2 In, Backset 2-3/8, 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 5, Strike Square Corner, T-strike, Required Door Thickness 1-3/8 - 2 In, Keying Keyed Different (KD), Standards ANSI A156.5, 2001, Fire Rated 3 hr., Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.