Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # F51A MNH 626

  • Zoro # G1597316


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F51A MNH 626
Zoro #
G1597316
UPC #
043156429516
Country of Origin
United States

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
Manhattan
Lockset Finish
Satin Chrome
Keyway Type
Tumbler C
Item
Door Lockset
Lockset Performance Strength
Light Duty
Ligature Resistant
No
ADA Compliant
No
Mortise/Cylindrical
Cylindrical
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Grade
2
Includes
Keys
Finish
Satin Chrome
Number of Pins
5
Backset
2 3/8 in
Visual Indicator Message
No Message
ANSI Grade
2
Application
Multiple Family Residential
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Dead Latch
Lockset Style
Manhattan
Lockset Function ANSI Code
F81
Fire Rating
3 hr
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
3

Description

Door Lever Lockset, Light Duty, Lockset Function Entrance, Style Manhattan, Mechanical, Satin Chrome Finish, Grade 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.