Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # S51PD NEP 626 KD C123 KWY

  • Zoro # G4066520


product price:  $388.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S51PD NEP 626 KD C123 KWY
Zoro #
G4066520
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Width
1 1/8 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
1 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
S Neptune
Lockset Finish
Satin Chrome
Keyway Type
Everest C123
Key Type
Keyed Different
Location Type
Commercial
Handle Material
Brass
Features
Adjustable Backset
For Use With
various Door Types
Number of Keys
2
Lockset Performance Strength
Medium Duty
Series
S
Number of Pins
6
Mortise/Cylindrical
Cylindrical
Strike Dim.
1-1/4 in x 2-3/4 in
ADA Compliant
Yes
Backset
2 3/8 in
Item
Door Lockset
Strike Type
T-Strike
Key Material
Brass
Ligature Resistant
No
Includes
Strike
Cylinder Core Type
Conventional Core Cylinder
Lockset Fire Rating
Not Rated
Standards
ANSI/BHMA A156.2-2017, BAA, ICC A117.1, UL Listed
Fire Rated
Not Rated
Grade
2
Keying
Keyed Different
Finish
Satin Chrome
Visual Indicator Message
No Message
Application
Commercial
Locking/Unlocking Access - Inside
Thumb Turn
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
Fire Rating
3 hr
Lockset Function ANSI Code
F81
UL Fire Rating
UL10C
Lockset Style
S Neptune
Latch Bolt/Dead Bolt
Dead Latch
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Brass
ANSI Grade
2

Description

Lever Lockset,Mechanical,Entrance,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.