Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # S51PD SAT 626 KD C123 KWY

  • Zoro # G4066487


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S51PD SAT 626 KD C123 KWY
Zoro #
G4066487
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
1 7/8 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
S Saturn
Lockset Finish
Satin Chrome
Keyway Type
Everest C123
Key Type
Keyed Different
Backset
2 3/8 in
Series
S
Features
Adjustable Backset
Includes
Strike
Number of Pins
6
Handle Material
Brass
Cylinder Core Type
Conventional Core Cylinder
Key Material
Brass
Lockset Fire Rating
Not Rated
Lockset Performance Strength
Medium Duty
Item
Door Lockset
Strike Type
T-Strike
ADA Compliant
Yes
Strike Dim.
1-1/4 in x 2-3/4 in
Mortise/Cylindrical
Cylindrical
Standards
ANSI/BHMA A156.2-2017, BAA, ICC A117.1, UL Listed
Number of Keys
2
Location Type
Commercial
Ligature Resistant
No
For Use With
various Door Types
Fire Rated
Not Rated
Grade
2
Keying
Keyed Different
Finish
Satin Chrome
Visual Indicator Message
No Message
Lockset Type
Mechanical
Lockset Style
S Saturn
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Function ANSI Code
F81
Ligature-Resistant
Not Ligature-Resistant
UL Fire Rating
UL10C
Fire Rating
3 hr
ANSI Grade
2
Knob/Handle Material
Brass
Latch Bolt/Dead Bolt
Dead Latch
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial
Performance Grade
2
Hand Orientation
Non-Handed

Description

Lever Lockset,Mechanical,Entrance,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.