Zoro Homepage

Lever Lockset, Mechanical, Institution

  • Mfr # ND82BD RHO 626

  • Zoro # G8696703


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Institutional
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND82BD RHO 626
Zoro #
G8696703
UPC #
094726795180
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
2 1/8 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 3/16 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Institutional
Lockset Grade
1
Style
ND Angled
Lockset Finish
Satin Chrome
Key Type
Not Keyed
Ligature Resistant
No
ADA Compliant
Yes
Strike Type
Curved Lip
Item
Door Lockset
Backset
2 3/4 in
Handle Material
Zinc
Series
ND
Mortise/Cylindrical
Cylindrical
For Use With
Wood, Steel Doors
Lockset Fire Rating
3 hr
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Strike Dim.
1-1/4 in x 4-7/8 in
Number of Pins
6 to 7
Includes
Hardware
Lockset Performance Strength
Heavy Duty
Location Type
Commercial
Features
Snap-On Rose
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Grade
1
Finish
Satin Chrome
Fire Rated
3 hr.
Visual Indicator Message
No Message
Function
Institution
Pins
6/7
Cylinder
Not Included
Locking/Unlocking Access - Outside
Keyway
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Keyway
Application
Commercial
ANSI Grade
1
UL Fire Rating
UL10C
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Core
Core Not Included
Performance Grade
1
Hand Orientation
Non-Handed
Lockset Style
ND Rhodes
Lockset Function ANSI Code
F87
Includes Hardware
Hardware Included
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Dead Latch
Knob/Handle Material
Cast Zinc

Description

Lever, Heavy Duty, Lockset Function Institution, Style Angled, Handle Material Zinc, Satin Chrome Finish, Strike Type ASA Strike, Strike Dim. 1-1/4 In. x 4-7/8 In., Fire Rated 3 hr., Grade 1, Series ND, Location Type Commercial, Backset 2-3/4 In., Cylinder Core Type Not Included, Number of Pins 6/7, Required Door Thickness 1-3/4 In., For Use With Wood, Steel Doors, Features 10 yr. Limited Warranty for All Mechanical Functions, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.