Zoro Homepage

Lever Lockset, Mechanical, Passage, Grd. 1

  • Mfr # L9010 06L 626

  • Zoro # G5050552


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Includes
Dust Box
Key Type
Not Keyed
Keyway Type
Everest C123
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9010 06L 626
Zoro #
G5050552
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in

Description

Mortise Lockset, Escutcheon, Commercial, Series L, Style 06L, Finish Satin Chrome, Function Passage, Keyway Type C123, Grade 1, Material Brass/Steel/Zinc, For Door Thickness 1-3/4 In, Backset 2-3/4 In, Crossbore Size 4 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike Square Corner, Required Door Thickness 1-3/4 In, Keying Keyed Different (KD), Standards ANSI/BHMA Certified A156.13-2005, Fire Rated 3 hr., Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.