Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grd. 1

  • Mfr # ND10S SPA 613

  • Zoro # G5050902


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Includes
Hardware
Key Type
Not Keyed
Keyway Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND10S SPA 613
Zoro #
G5050902
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
For Door Thickness
1-5/8 to 2-1/8"
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Minimum
1 5/8 in
Door Thickness - Maximum
2 1/8 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Includes
Hardware
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
ND
Style
ND Sparta
Finish
Oil Rubbed Bronze
Strike Type
Curved Lip
ADA Compliant
Yes
Ligature Resistant
No
Item
Door Lockset
Lockset Performance Strength
Heavy Duty
Lockset Finish
Oil Rubbed Bronze
Handle Material
Brass, Steel, Zinc
Mortise / Cylindrical
Cylindrical
Number of Keys
2
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Strike Dim.
1-1/4 in x 4-7/8 in
Lockset Fire Rating
3 hr
Grade
1
Features
Snap-On Rose
Keying
Unkeyed
Fire Rated
3 hr.
Type
Heavy Duty
Function
Passage
Pins
6
Application
Commercial
Material
Brass/Steel/Zinc
Strike
ANSI Square Corner, No Box
Visual Indicator Message
No Message
Lockset Type
Mechanical
Lockset Function ANSI Code
F75
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
UL Fire Rating
UL10C
Knob/Handle Material
Bronze
Locking/Unlocking Access - Outside
Not Lockable
Latch Bolt/Dead Bolt
Spring Latch
ANSI Grade
1
Performance Grade
1
Locking/Unlocking Access - Inside
Not Lockable
Lockset Style
ND Sparta
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Fire Rating
3 hr

Description

Lever Lockset, Heavy Duty, Commercial, Series ND, Style Sparta, Finish Oil Rubbed Bronze, Function Passage, Keyway Type C123, Grade 1, Material Brass/Steel/Zinc, For Door Thickness 1-5/8 to 2-1/8 In, Backset 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike ANSI Square Corner, No Box, Required Door Thickness 1-5/8 to 2-1/8 In, Keying Keyed Different (KD), Standards ANSI 156.2, Series 4000, Fire Rated 3 hr., Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.