Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grd. 2

  • Mfr # F10 ACC 716 AND

  • Zoro # G5075990


product price: $63.79
/ea

Key Features

Backset
2-3/8 in or 2-3/4 in
Electrical/Mechanical
Mechanical
For Use With
Residential/Light Commercial Applications
Includes
Latch, Strike
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10 ACC 716 AND
Zoro #
G5075990
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in

Details

Backset
2-3/8 in or 2-3/4 in
Electrical/Mechanical
Mechanical
For Use With
Residential/Light Commercial Applications
Includes
Latch, Strike
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial, Residential
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Series
F
Style
F Accent/Andover
Finish
Aged Bronze
Strike Type
Full Lip, Round Corner
Number of Keys
0
Lockset Fire Rating
3 hr
Standards
ANSI A156.2
Lockset Performance Strength
Light Duty
Mortise / Cylindrical
Cylindrical
ADA Compliant
No
Lockset Finish
Antique Bronze
Ligature Resistant
No
Handle Material
Brass
Item
Door Lockset
Strike Dim.
1-5/8 in x 2-1/4 in
Keying
Unkeyed
Grade
2
Fire Rated
3 hr.
Application
Residential
Visual Indicator Message
No Message
Lockset Function ANSI Code
F75
Lockset Style
Accent, Andover
Knob/Handle Material
Brass
Locking/Unlocking Access - Outside
Not Lockable
Fire Rating
3 hr
Includes Core
Core Not Included
Performance Grade
3
Hand Orientation
Non-Handed
ANSI Grade
2
Locking/Unlocking Access - Inside
Not Lockable
ANSI/BHMA Finish
Aged Bronze
Includes Hardware
Hardware Included
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant

Description

Lever Lockset,Mechanical,Passage,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.