Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grd. 2

  • Mfr # F10 ELA 605

  • Zoro # G5046806


product price: $48.19
/ea

Key Features

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
Includes
Hardware
Key Type
Not Keyed
Keyway Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10 ELA 605
Zoro #
G5046806
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 - 1-3/4"
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in

Details

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
Includes
Hardware
Key Type
Not Keyed
Keyway Type
None
Location Type
Residential
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
5
Series
F
Style
F Elan
Finish
Polished Brass
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Strike Type
Full Lip, Round Corner
Lockset Performance Strength
Light Duty
Lockset Finish
Bright Brass
Handle Material
Brass, Steel, Zinc
Mortise / Cylindrical
Cylindrical
Ligature Resistant
No
Lockset Fire Rating
3 hr
Item
Door Lockset
Number of Keys
0
Strike Dim.
1-5/8 in x 2-1/4 in
ADA Compliant
Yes
Keying
Unkeyed
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee), Self-Aligning Screw Holes, Universal Latch
Grade
2
Fire Rated
3 hr.
Type
Medium Duty
Function
Passage
Application
Multiple Family Residential
Pins
5
Strike
Radius Corner, Full Lip, No Box
Material
Brass/Steel/Zinc
Visual Indicator Message
No Message
Fire Rating
3 hr
Lockset Function ANSI Code
F75
Performance Grade
3
Lockset Type
Mechanical
Lockset Style
Elan
Knob/Handle Material
Brass, Steel, Zinc
Locking/Unlocking Access - Inside
Not Lockable
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Bright Brass, Clear Coated
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
ANSI Grade
2
Locking/Unlocking Access - Outside
Not Lockable

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style F Elan, Lockset Finish Bright Brass, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Handle Material Brass, Steel, Zinc, Includes Hardware, Item Lever, Key Material Nickel Silver, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 0, Number of Pins 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.