Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grd. 2

  • Mfr # S10D SAT 626

  • Zoro # G4066645


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Strike
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10D SAT 626
Zoro #
G4066645
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Maximum
1 7/8 in
Strike Plate Height
2 3/4 in
Strike Plate Width
1 1/8 in

Details

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Strike
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Series
S
Style
S Saturn
Finish
Satin Chrome
Strike Type
T-Strike
Handle Material
Brass
Standards
ANSI/BHMA A156.2-2017, BAA, ICC A117.1, UL Listed
Mortise / Cylindrical
Cylindrical
Strike Dim.
1-1/4 in x 2-3/4 in
Lockset Performance Strength
Medium Duty
Lockset Fire Rating
Not Rated
Features
Adjustable Backset
Lockset Finish
Satin Chrome
Number of Keys
0
Ligature Resistant
No
ADA Compliant
Yes
Item
Door Lockset
Fire Rated
Not Rated
Grade
2
Keying
Unkeyed
Strike
Includes
Application
Commercial
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Not Lockable
Includes Core
Core Not Included
Latch Bolt/Dead Bolt
Dead Latch
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Not Lockable
Lockset Function ANSI Code
F75
Performance Grade
2
ANSI/BHMA Finish
Satin Chromium-Plated
Knob/Handle Material
Brass
Lockset Style
S Saturn
ANSI Grade
2
Lockset Type
Mechanical
UL Fire Rating
UL10C

Description

Lever Lockset,Mechanical,Passage,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.