Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Privacy, Grd. 1

  • Mfr # ND40S SPA 625

  • Zoro # G4067281


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Bright Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND40S SPA 625
Zoro #
G4067281
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/8 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Width
1 1/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Bright Chrome
Series
ND
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Strike
Mortise / Cylindrical
Cylindrical
Handle Material
Brass
Number of Pins
0
Strike Type
Curved Lip
Features
Snap-On Rose
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Ligature Resistant
No
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Lockset Performance Strength
Heavy Duty
For Use With
various Door Types
ADA Compliant
Yes
Lockset Grade
1
Keyway Type
None
Lockset Finish
Bright Chrome
Key Type
Not Keyed
Lockset Fire Rating
Not Rated
Style
ND Sparta
Number of Keys
0
Keying
Unkeyed
Fire Rated
Not Rated
Strike
Includes
Visual Indicator Message
No Message
Lockset Type
Mechanical
UL Fire Rating
UL10C
Latch Bolt/Dead Bolt
Spring Latch
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Bright Chromium-Plated
Fire Rating
3 hr
Application
Commercial
Knob/Handle Material
Cast Zinc
Includes Core
Core Not Included
ANSI Grade
1
Performance Grade
1
Lockset Function ANSI Code
F76
Lockset Style
ND Sparta
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Push Button
Locking/Unlocking Access - Outside
Coin Turn

Description

Lever Lockset,Mechanical,Privacy,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.