Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Privacy, Grd. 2

  • Mfr # A40S LEV 605

  • Zoro # G5085735


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
2
Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A40S LEV 605
Zoro #
G5085735
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-7/8 in
For Door Thickness
1-3/8 to 1-7/8"
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/8 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Maximum
1 7/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
2
Finish
Polished Brass
Series
A
Backset
2 3/8 in
Strike Dim.
1-1/8 in x 2-3/4 in
Includes
Hardware
Strike Type
T-Strike
Mortise/Cylindrical
Cylindrical
Lockset Finish
Bright Brass
Standards
ANSI/BHMA, BAA/TAA, Federal, UL and cUL Listed, Windstorm
Style
A Levon
Lockset Handle Type
Lever
Lockset Performance Strength
Medium Duty
Mortise / Cylindrical
Cylindrical
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Handle Material
Brass, Steel, Zinc
Lockset Grade
2
Ligature Resistant
No
Fire Rated
3 hr.
Features
Key Removable Knob for Rekeying or Cylinder Replacement
Visual Indicator Message
No Message
Strike
Square Corner, T-strike, Box
Material
Brass/Steel/Zinc
Function
Privacy
Type
Medium Duty
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Performance Grade
2
Latch Bolt/Dead Bolt
Spring Latch
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Bright Brass, Clear Coated
Lockset Style
Lever
Application
Commercial
UL Fire Rating
UL10C
ANSI Grade
2
Knob/Handle Material
Brass, Steel, Zinc
Lockset Function ANSI Code
F76
Locking/Unlocking Access - Inside
Push Button
Locking/Unlocking Access - Outside
Coin Turn

Description

Lever Lockset, Medium Duty, Commercial, Series A, Style Levon, Finish Polished Brass, Function Privacy, Keyway Type C123, Grade 2, Material Brass/Steel/Zinc, For Door Thickness 1-3/8 to 1-7/8 In, Backset 2-3/8 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike Square Corner, T-strike, Box, Required Door Thickness 1-3/8 to 1-7/8 In, Keying Keyed Different (KD), Standards ANSI/BHMA Certified A156.2-2003, Fire Rated 3 hr., Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.