Zoro Homepage

Lever Lockset, Mechanical, Privacy, Grd. 2

  • Mfr # F40 ELA 605

  • Zoro # G5046842


product price: $56.99
/ea

Key Features

Lockset Function
Privacy
Location Type
Residential
Electrical/Mechanical
Mechanical
Grade
2
Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40 ELA 605
Zoro #
G5046842
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 - 1-3/4"
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Residential
Electrical/Mechanical
Mechanical
Grade
2
Finish
Polished Brass
Series
F
Backset
2 3/8 in
Includes
Pin Key
Lockset Grade
2
ADA Compliant
Yes
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Lockset Finish
Bright Brass
Mortise/Cylindrical
Cylindrical
Strike Type
Full Lip, Round Corner
Lockset Performance Strength
Light Duty
Key Type
Not Keyed
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Fire Rating
3 hr
Handle Material
Brass, Steel, Zinc
Ligature Resistant
No
Keyway Type
None
Style
F Elan
Number of Keys
2
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Fire Rated
3 hr.
Keying
Unkeyed
Visual Indicator Message
No Message
Material
Brass/Steel/Zinc
Strike
Radius Corner, Full Lip, No Box
Function
Privacy
Pins
5
Type
Medium Duty
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F76
ANSI Grade
2
Performance Grade
3
Lockset Style
Elan
Knob/Handle Material
Brass, Steel, Zinc
Hand Orientation
Non-Handed
Fire Rating
3 hr
Lockset Type
Mechanical
ANSI/BHMA Finish
Bright Brass, Clear Coated
Application
Multiple Family Residential

Description

Lever Lockset, Medium Duty, Residential, Series F, Style Elan, Finish Polished Brass, Function Privacy, Keyway Type C, Grade 2, Material Brass/Steel/Zinc, For Door Thickness 1-3/8 - 1-3/4 In, Backset 2-3/8, 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 5, Strike Radius Corner, Full Lip, No Box, Required Door Thickness 1-3/8 - 1-3/4 In, Keying Keyed Different (KD), Standards ANSI A156.2,1996, Fire Rated 3 hr., Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.