Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Privacy, Grd. 2

  • Mfr # F40 MER 625

  • Zoro # G5073391


product price: $46.19
/ea

Key Features

Lockset Function
Privacy
Location Type
Commercial, Residential
Electrical/Mechanical
Mechanical
Grade
2
Finish
Bright Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40 MER 625
Zoro #
G5073391
UPC #
043156225576
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial, Residential
Electrical/Mechanical
Mechanical
Grade
2
Finish
Bright Chrome
Series
F
Backset
2 3/8 in
Strike Dim.
1-5/8 in x 2-1/4 in
Includes
Pin Key
Mortise / Cylindrical
Cylindrical
For Use With
Residential/Light Commercial Applications
Key Type
Not Keyed
Lockset Performance Strength
Light Duty
Mortise/Cylindrical
Cylindrical
Lockset Finish
Bright Chrome
ADA Compliant
Yes
Number of Keys
0
Keyway Type
None
Lockset Grade
2
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Lockset Handle Type
Lever
Style
F Merano
Strike Type
Full Lip, Round Corner
Lockset Fire Rating
3 hr
Number of Pins
0
Ligature Resistant
No
Handle Material
Brass
Keying
Unkeyed
Fire Rated
3 hr.
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Visual Indicator Message
No Message
Lockset Type
Mechanical
Lockset Function ANSI Code
F76
Knob/Handle Material
Brass
Includes Core
Core Not Included
Lockset Style
Merano
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2
Fire Rating
3 hr
ANSI/BHMA Finish
Bright Chromium-Plated
Performance Grade
3
Hand Orientation
Non-Handed
Application
Multiple Family Residential

Description

Lever Lockset,Mechanical,Privacy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.