Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Privacy, Grd. 2

  • Mfr # S40D JUP 626

  • Zoro # G4066627


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
2
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S40D JUP 626
Zoro #
G4066627
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-7/8 in
Strike Plate Height
2 3/4 in
Strike Plate Width
1 1/8 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 7/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
2
Finish
Satin Chrome
Series
S
Backset
2 3/8 in
Strike Dim.
1-1/4 in x 2-3/4 in
Includes
Strike
Handle Material
Brass
Mortise/Cylindrical
Cylindrical
Standards
ANSI/BHMA A156.2-2017, BAA, ICC A117.1, UL Listed
Mortise / Cylindrical
Cylindrical
Number of Keys
0
Lockset Finish
Satin Chrome
Keyway Type
None
Style
S Jupiter
Lockset Grade
2
Number of Pins
0
Lockset Fire Rating
Not Rated
Strike Type
T-Strike
Key Type
Not Keyed
For Use With
various Door Types
Lockset Handle Type
Lever
Features
Adjustable Backset
Ligature Resistant
No
Lockset Performance Strength
Medium Duty
ADA Compliant
Yes
Fire Rated
Not Rated
Keying
Unkeyed
Strike
Includes
Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Dead Latch
Performance Grade
2
Fire Rating
3 hr
Lockset Function ANSI Code
F76
UL Fire Rating
UL10C
Lockset Type
Mechanical
Includes Core
Core Not Included
ANSI/BHMA Finish
Satin Chromium-Plated
Knob/Handle Material
Brass
Locking/Unlocking Access - Inside
Push Button
ANSI Grade
2
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial
Lockset Style
S Jupiter

Description

Lever Lockset,Mechanical,Privacy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.