Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Storeroom, Grd.1

  • Mfr # ND80PD OME 626 KD C123 KWY

  • Zoro # G4066916


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND80PD OME 626 KD C123 KWY
Zoro #
G4066916
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 5/8 in
Door Thickness - Maximum
2 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
ND Omega
Lockset Finish
Satin Chrome
Keyway Type
Everest C123
Key Type
Keyed Different
Ligature Resistant
No
Includes
Strike
Handle Material
Brass
Strike Type
Curved Lip
Number of Pins
6
Features
Snap-On Rose
Item
Door Lockset
Key Material
Brass
Series
ND
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Lockset Performance Strength
Heavy Duty
For Use With
various Door Types
Backset
2 3/4 in
ADA Compliant
Yes
Strike Dim.
1-1/4 in x 4-7/8 in
Lockset Fire Rating
Not Rated
Location Type
Commercial
Cylinder Core Type
Conventional Core Cylinder
Mortise/Cylindrical
Cylindrical
Number of Keys
2
Finish
Satin Chrome
Keying
Keyed Different
Fire Rated
Not Rated
Grade
1
Visual Indicator Message
No Message
UL Fire Rating
UL10C
Application
Commercial
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F86
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Dead Latch
ANSI Grade
1
Knob/Handle Material
Cast Zinc
Fire Rating
3 hr
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Lockset Style
ND Omega

Description

Lever Lockset,Mechanical,Storeroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.