Zoro Homepage

Lever Lockset, Mechanical, Storeroom, Grd.1

  • Mfr # ND80PD RHO 626AM C123

  • Zoro # G5051173


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND80PD RHO 626AM C123
Zoro #
G5051173
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
For Door Thickness
1-5/8 to 2-1/8"
Door Thickness - Maximum
2 1/8 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 3/16 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
ND Rhodes
Lockset Finish
Satin Chrome
Keyway Type
Everest C123
Key Type
Keyed Different
Strike Type
Curved Lip
Backset
2 3/4 in
Number of Keys
2
Item
Door Lockset
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Hardware
Location Type
Commercial
Lockset Performance Strength
Heavy Duty
Key Material
Nickel Silver
Series
ND
Ligature Resistant
No
Handle Material
Brass, Steel, Zinc
Lockset Fire Rating
3 hr
Number of Pins
6
ADA Compliant
Yes
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Mortise/Cylindrical
Cylindrical
Features
Snap-On Rose
Grade
1
Fire Rated
3 hr.
Keying
Keyed Different
Finish
Antimicrobial Satin Chrome
Cylinder Core Type
Conventional Core Cylinder
Type
Heavy Duty
Visual Indicator Message
No Message
Material
Brass/Steel/Zinc
Pins
6
Function
Storeroom
Strike
ANSI Square Corner, No Box
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Style
ND Rhodes
Knob/Handle Material
Cast Zinc
Application
Commercial
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Dead Latch
Ligature-Resistant
Not Ligature-Resistant
UL Fire Rating
UL10C
Lockset Type
Mechanical
Hand Orientation
Non-Handed
ANSI Grade
1
Performance Grade
1
Includes Hardware
Hardware Included
Lockset Function ANSI Code
F86

Description

Lever Lockset, Heavy Duty, Commercial, Series ND, Style Rhodes, Finish Anti Microbial, Function Storeroom, Keyway Type C123, Grade 1, Material Brass/Steel/Zinc, For Door Thickness 1-5/8 to 2-1/8 In, Backset 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike ANSI Square Corner, No Box, Required Door Thickness 1-5/8 to 2-1/8 In, Keying Keyed Different (KD), Standards ANSI/BHMA Certified A156.2-2003, Fire Rated 3 hr., Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.