Lock, HSLRTrim, StainlessSteel, RH

  • Mfr # L9456P HSLR 630 RH

  • Zoro # G4260865


product price:  $1,928.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Mortise
Lockset Function
Corridor
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9456P HSLR 630 RH
Zoro #
G4260865
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Mortise
Lockset Function
Corridor
Lockset Grade
1
Style
Standard Bow
Lockset Finish
Stainless Steel
Keyway Type
Schlage
Key Type
Keyed Alike
Series
HSLR
Lockset Performance Strength
Standard Duty
Handle Material
Stainless Steel
Key Material
Nickel Silver
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Mortise
Features
Breakaway Spindle, Anti-Saw Pin In Bolt, Security Blocking Hub, Two Piece Anti-Friction Tongue in Latch Bolt
Number of Keys
2
Strike Type
Curved Lip
Standards
ANSI/BHMA A156.13-2017, BAA/TAA, Complies with ICC A117.1, Miami-Dade NOA and Florida Building Commission Listings, Texas Department of Insurance (TDI), Title 19, California State Fire Marshal Standard), CAN/ULC S104, UL 437
Location Type
Behavioral Health, Detention Facility
Strike Dim.
4-7/8 in
Includes
Dust Box
Cylinder Core Type
Conventional Core Cylinder
Backset
2 3/4 in
Number of Pins
6
ADA Compliant
Yes
Ligature Resistant
Yes
Item
Door Lockset
Fire Rating - Door Hardware
3 hr
Visual Indicator Message
Locked/Unlocked
Hand
Right
Knob/Handle Material
Cast Stainless Steel, Forged Brass
ANSI/BHMA Finish
Satin Stainless Steel
Ligature-Resistant
Ligature-Resistant
UL Fire Rating
UL10C
Application
Commercial
ANSI Grade
1
Fire Rating
3 hr
Performance Grade
1
Lockset Style
L HSLR
Lockset Type
Mechanical
Failure Mode
Fail Secure
Hand Orientation
Right-Handed

Description

Corridor Lock,HSLRTrim,StainlessSteel,RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.