Shop All Keyless Entry Handlesets
Schlage
Lock Interconnected Locks
Mfr # S210PD SAT 606
Zoro # G610075464
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function F95 - Interconnected Entrance Single
- Grade Grade 2
- Finish Satin Brass
- Series S200 Series Interconnected
- Required Door Thickness 1-3/4 in.
Product Information
- Brand Schlage
- MFR # S210PD SAT 606
- Zoro # G610075464
- UPC # 197163200795
- Country of Origin Mexico
- Category Keyless Entry Handlesets
Details
Description
Grade 2 Interconnected Entrance Lock, Single Locking, Saturn, Adjustable, 2-3/8 or 2-3/4 Backset, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Hinge Strap Steel Ld 3In Zinc (LSH-Z03-013L)
- SOSS Concealed Hinge, Zamac/Steel Material, PR (100CUS4)
- ILCO Ilco: Key Blanks, 1611R GAS CAP KEY (ILCO-1611R)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-Rw/PA AL)
- SCHLAGE Lock Interconnected Locks (S210PD SAT 626)
- ADAMS RITE Electronic Lock, Satin Chrome, 12 Button (3090-01-626)
- DORMAKABA E-Plex 2000 Cylindrical Lock, 100 Access Codes, 1,000 Audit Events, 2-3/8-in Backset, 1/2-in Throw, (E2032LL-626-41)
- Schlage Keyless Entry Handlesets