Magnetic Stripe Reader, Black, 4-5/16 in H
- Mfr # MTMS15
- Zoro # G0084476
product price:Â
$
687.99
/ea
Free Shipping & Returns
Key Features
Series
aptiQ
Case Material
PNT Polymer
For Use With
Height
4 5/16 in
Width
5 11/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTMS15
- Zoro #
- G0084476
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4 5/16 in
- Width
- 5 11/64 in
- Depth
- 1 5/32 in
- Overall Width
- 5 3/16 in
- Overall Height
- 4 7/16 in
- Mounting Height
- 4 5/16 in
- Mounting Height - Maximum
- 4 5/16 in
Details
- Item
- Proximity Card Reader
- Series
- aptiQ
- Case Material
- PNT Polymer
- For Use With
- Product Type
- Proximity Card Reader
- Number of Keys
- 0
- Power Required
- 5V DC, 16V DC
- Standards
- ISO 14443A, 14443B, 15693
- Operating Temp. Range
- -40 Degrees to 158 Degrees F
- Max. Proximity Range
- 5 in
- Interface
- Wiegand
- Color
- Black
- Voltage
- 5V DC to 16V DC
- Application
- Door
- Operating Temperature - Minimum
- -31 Degrees F
- Operating Temperature - Maximum
- 151 Degrees F
- Frequency
- 13.56 MHz
Description
Magnetic Stripe Reader,Black,4-5/16 in H
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.