Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Matte Black Dummy Knob Lockset, Siena

  • Mfr # F170 SIE 622

  • Zoro # G0940867


product price: $19.99
/ea

Key Features

Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Required Door Thickness
1-3/8 in and 1-3/4 in
Series
F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F170 SIE 622
Zoro #
G0940867
UPC #
043156234301
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in

Details

Item
Door Lockset
Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Series
F
Electrical/Mechanical
Mechanical
Number of Keys
0
Includes
Latch, Strike
Lockset Performance Strength
Light Duty
Lockset Handle Type
Knob
Ligature Resistant
No
Key Type
Not Keyed
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Strike Type
Full Lip, Round Corner
Mortise / Cylindrical
Cylindrical
Strike Dim.
1-5/8 in X 2-1/4 in
Pins
0
Location Type
Commercial, Residential
Lockset Finish
Matte Black
For Use With
Residential/Light Commercial Applications
Style
F Siena
Knob Material
Brass
Lockset Fire Rating
Not Rated
Backset
2 3/8 in
ADA Compliant
No
Keying
Unkeyed
Number of Pins
0
Application
Multiple Family Residential
Fire Rating
Not Rated
Knob/Handle Material
Brass
ANSI Grade
2
Locking/Unlocking Access - Outside
Not Lockable
Hand Orientation
Non-Handed
Performance Grade
3
Mortise/Cylindrical
Cylindrical
Lockset Style
Siena
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
ANSI/BHMA Finish
Flat Black Coated
Locking/Unlocking Access - Inside
Not Lockable

Description

Knob Lockset,Mechanical,Dummy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.