Matte Black Privacy Knob Lockset, Plymouth/Camelot
Mfr # F40 PLY 622 CAM
Zoro # G0941372
product price:Â $38.69
/eaKey Features
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Not Keyed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F40 PLY 622 CAM
Zoro #
G0941372
UPC #
043156121830
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/8 in and 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Description
Knob Lockset,Mechanical,Privacy,Grd. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.