ND Series Lever Locks
Mfr # ND25X80PD LAT 622 XN12-005
Zoro # G510049749
product price: $980.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-5/8 In.
Color
Matte Black
Includes
Cylindrical Lock
Cylinder Core Type
Cylinder
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND25X80PD LAT 622 XN12-005
Zoro #
G510049749
UPC #
197163283576
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 In.
Details
Color
Matte Black
Includes
Cylindrical Lock
Cylinder Core Type
Cylinder
Finish
Matte Black
Grade
Grade 1
Description
Grade 1 Storeroom Exit Lock, Latitude Lever, Standard Cylinder, Matte Black Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.