Shop SCHLAGE
See all product information
Create Account
ND Series Lever Locks
- Mfr # ND53HD SPA 626
- Zoro # G310050228
product price:Â
$
616.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F109 - Entry/Office
Required Door Thickness
1-5/8 In.
Includes
Cylindrical Lock
Cylinder Core Type
SFIC Prep with Construction Core
Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND53HD SPA 626
- Zoro #
- G310050228
- UPC #
- 197163283651
- Country of Origin
- Mexico
- Lockset Function
- F109 - Entry/Office
- Includes
- Cylindrical Lock
- Cylinder Core Type
- SFIC Prep with Construction Core
- Grade
- Grade 1
- Color
- Satin Chrome
- Finish
- Satin Chrome
Dimensions
- Required Door Thickness
- 1-5/8 In.
Description
Grade 1 Entrance Lock, Sparta Lever, SFIC Prep with Construction Core, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.