Shop SCHLAGE
See all product information
Create Account
ND Series Lever Locks
- Mfr # ND80BD LAT 622
- Zoro # G310071568
product price:Â
$
519.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Non-handed
Lockset Finish
Matte Black
Cylinder Core Type
SFIC Prep Less Core
Width
8.25 in
Includes
Cylindrical Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND80BD LAT 622
- Zoro #
- G310071568
- UPC #
- 197163307289
- Country of Origin
- Mexico
- Lockset Handle Type
- Non-handed
- Lockset Finish
- Matte Black
- Cylinder Core Type
- SFIC Prep Less Core
- Includes
- Cylindrical Lock
- Color
- Matte Black
Dimensions
- Width
- 8.25 in
- Length
- 9.5"
Description
Walter Schlage invented the cylindrical lock in 1920. Since then, the Schlage Lock Company has consistently delivered innovation and continuous improvement. In that tradition, The ND Series Cylindrical Lockset is a proven, easy to install product with extensive function, keying, trim and finish capabilities that work in nearly any application. The Schlage ND Series Locksets are commonly used in Healthcare, Education, Government, Office, Retail, and other commercial applications. The ND Series has been certified Grade 1; exceeding 3-million operating cycles without failure. This provides confidence that the lock will last within any type of facility. Finally, Schlage has incorporated wire-wireless capabilities that meet the access control and security needs of every facility owner.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.