NDEBJYA6 SPA 626 Wireless Cylindrical Lock
- Mfr # NDEBB SPA 619
- Zoro # G010058098
product price:Â
$
1,039.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel Plated Clear Coated
Type
SPA - Sparta Lever
For Use With
NDE Series Wireless Cylindrical Locks
Includes
Wireless Cylindrical Locks
Style
Field Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NDEBB SPA 619
- Zoro #
- G010058098
- UPC #
- 197163205622
- Country of Origin
- Mexico
Dimensions
- Body Size Thickness
- 1-5/8" to 2"
Details
- Finish
- Satin Nickel Plated Clear Coated
- Type
- SPA - Sparta Lever
- For Use With
- NDE Series Wireless Cylindrical Locks
- Includes
- Wireless Cylindrical Locks
- Style
- Field Reversible
- Application
- Software Programmable
- Features
- 6-pin SFIC Prep, Less Core
Description
Grade 1 Schlage ENGAGE Series Wireless Cylindrical Lock, 2.4 GHz Bluetooth Low Energy Reader, 6-pin SFIC Prep, Less Core, Mobile Enabled Multi-Function, SPA Lever, Satin Nickel Plated Clear Coated Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.