Offline Controller
- Mfr # CT-5000
- Zoro # G0590357
product price:Â
$
1,040.99
/ea
Free Shipping & Returns
Key Features
Includes
Wall Plate
Overall Width
7 1/4 in
Product Type
Single Opening Controller
Compatible Manufacturer Model Number
KTP-162, MR-20, MR-5, MT11, MT15, MTB11, MTB15, MTK15, MTKB15, MTMS15, MTMSK15, PR10, SM10
Compatible Brand
Schlage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CT-5000
- Zoro #
- G0590357
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 7 1/4 in
- Overall Length
- 3 13/16 in
- Overall Height
- 10 7/16 in
- Wire Rope Length
- 3 13/16 in
- Length
- 3 13/16 in
Details
- Item
- Offline Controller
- Includes
- Wall Plate
- Product Type
- Single Opening Controller
- Compatible Manufacturer Model Number
- KTP-162, MR-20, MR-5, MT11, MT15, MTB11, MTB15, MTK15, MTKB15, MTMS15, MTMSK15, PR10, SM10
- Compatible Brand
- Schlage
- Includes Hardware
- Hardware Included
Description
Offline Controller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.