This item is Discontinued.

Schlage Oil Rubbed Bronze Passage Lever Lockset, Flair/Camelot F10 FLA 613 CAM

Oil Rubbed Bronze Passage Lever Lockset, Flair/Camelot (Discontinued)

  • Mfr # F10 FLA 613 CAM
  • Zoro # G0942930
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F10 FLA 613 CAM
Zoro #
G0942930
UPC #
043156120338
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in

Details

Backset
2-3/8 in or 2-3/4 in
Electrical/Mechanical
Mechanical
For Use With
Residential/Light Commercial Applications
Includes
Latch, Mounting Hardware, Strike
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial, Residential
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Series
F
Style
F Flair/Camelot
Finish
Oil Rubbed Bronze
Lockset Finish
Oil Rubbed Bronze
Standards
ANSI A156.2
Lockset Performance Strength
Light Duty
Lockset Fire Rating
3 hr
Handle Material
Brass
ADA Compliant
No
Mortise / Cylindrical
Cylindrical
Cylinder Core Type
Not Included
Item
Door Lever Lockset
Number of Keys
0
Strike Dim.
1-5/8 in x 2-1/4 in
Strike Type
Round Corner Full Lip Strike
Ligature Resistant
No
Fire Rated
3 hr.
Grade
2
Visual Indicator Message
No Message

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style F Flair/Camelot, Lockset Finish Oil Rubbed Bronze, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.