PHI Precision Exit Device Trims

  • Mfr # 4908F 628
  • Zoro # G810052692
product price: 
$
110.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Satin Aluminum Clear Anodized
Includes
Maglock Mounting Hardware
Application
Maglock Mounting Hardware
Color
Satin Aluminum Clear Anodized
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4908F 628
Zoro #
G810052692
UPC #
197163020249
Country of Origin
Mexico

Details

Material
Aluminum
Finish
Satin Aluminum Clear Anodized
Includes
Maglock Mounting Hardware
Application
Maglock Mounting Hardware
Color
Satin Aluminum Clear Anodized
For Use With
Schlage Electronics Electromagnetic Locks

Description

490 Series Filler Plate, 3/4 In by 3/4 In, SatIn AlumInum Clear Anodized

Ratings & reviews