Privacy Lock, HSLR, Stainless Steel, LH

  • Mfr # L9044 HSLR 630 LH

  • Zoro # G4260016


product price:  $1,795.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Behavioral Health, Detention Facility
Electrical/Mechanical
Mechanical
Hand
Left
Series
HSLR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9044 HSLR 630 LH
Zoro #
G4260016
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Behavioral Health, Detention Facility
Electrical/Mechanical
Mechanical
Hand
Left
Series
HSLR
Backset
2 3/4 in
Strike Dim.
4-7/8 in
Includes
Dust Box
Ligature Resistant
Yes
Lockset Grade
1
Number of Keys
0
Mortise/Cylindrical
Mortise
ADA Compliant
Yes
Key Type
Not Keyed
Keyway Type
None
Lockset Finish
Stainless Steel
Standards
ANSI/BHMA A156.13-2017, BAA/TAA, Complies with ICC A117.1, Miami-Dade NOA and Florida Building Commission Listings, Texas Department of Insurance (TDI), Title 19, California State Fire Marshal Standard), CAN/ULC S104, UL 437
Features
Breakaway Spindle, Anti-Saw Pin In Bolt, Security Blocking Hub, Two Piece Anti-Friction Tongue in Latch Bolt
Lockset Performance Strength
Standard Duty
Lockset Handle Type
Pull
Lockset Fire Rating
3 hr
Handle Material
Stainless Steel
Number of Pins
0
Mortise / Cylindrical
Mortise
Strike Type
Curved Lip
Fire Rating - Door Hardware
3 hr
Visual Indicator Message
Locked/Unlocked
ANSI/BHMA Finish
Satin Stainless Steel
UL Fire Rating
UL10C
Performance Grade
1
Hand Orientation
Left-Handed
Knob/Handle Material
Cast Stainless Steel, Forged Brass
Lockset Type
Mechanical
Includes Core
Core Not Included
ANSI Grade
1
Lockset Style
L HSLR
Application
Commercial
Failure Mode
Fail Secure
Latch Bolt/Dead Bolt
Spring Latch
Ligature-Resistant
Ligature-Resistant
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Thumb Turn
Locking/Unlocking Access - Outside
Coin Turn

Description

Privacy Lock, HSLR, Stainless Steel, LH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.