Proximity Reader, Black, 4-17/64 in. H
- Mfr # PR10
- Zoro # G0084458
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Series
aptiQ
Case Material
PNT Polymer
For Use With
AWID(R) Proximity, GE/CASI ProxLite(R), HID(R) Proximity, LenelProx(R), Schlage Proximity, XceedIDTM Proximity
Height
4 17/64 in
Width
1 23/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PR10
- Zoro #
- G0084458
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 4 17/64 in
- Width
- 1 23/32 in
- Depth
- 13/16 in
- Overall Width
- 1 3/4 in
- Overall Height
- 4 1/4 in
- Mounting Height
- 4 17/64 in
- Mounting Height - Maximum
- 4 1/4 in
Details
- Item
- Proximity Reader
- Series
- aptiQ
- Case Material
- PNT Polymer
- For Use With
- AWID(R) Proximity, GE/CASI ProxLite(R), HID(R) Proximity, LenelProx(R), Schlage Proximity, XceedIDTM Proximity
- Product Type
- Proximity Reader
- Number of Keys
- 0
- Power Required
- 5V DC, 16V DC
- Operating Temp. Range
- -40 Degrees to 158 Degrees F
- Max. Proximity Range
- 3 in
- Interface
- Wiegand
- Voltage
- 5V DC to 16V DC
- Color
- Black
- Input Voltage
- 16V DC
- Frequency
- 125 kHz
- Operating Temperature - Minimum
- -31 Degrees F
- Operating Temperature - Maximum
- 151 Degrees F
Description
Proximity Reader, Black, 4-17/64" H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.