Shop SCHLAGE

Push to Exit Button, Red, Steel

  • Mfr # 625RD EX
  • Zoro # G0949112

product price: 
$
220.99
/ea
Free Shipping & Returns

Key Features

Type
Momentary - Red
Switch Action
Momentary
Includes
Mounting Hardware
Material
Stainless Steel
Input Voltage
12/24V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
625RD EX
Zoro #
G0949112
UPC #
-
Country of Origin
United States
Item
Exit Push Button
Type
Momentary - Red
Switch Action
Momentary
Includes
Mounting Hardware
Material
Stainless Steel
Input Voltage
12/24V DC
Standards
UL 294
Rating
5A @ 250 V AC
Output
5A @ 30V AC/V DC
Operating Temp.
Not Available
Color
Red
ADA Compliant
Yes
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Power Source
DC Power
Includes Hardware
Hardware Included
Product Type
Exit Push Button
Performance Grade
1
Operation Type
Push Button
Operation Style
Manual
Power Source - TS Only
DC Power
Power Source - old
DC Power
Shell Material
Stainless Steel
Wire Color
Red
Traction Material
Stainless Steel

Dimensions

Height
4 1/2 in
Depth
1 5/8 in
Width (In.)
2-3/4"
Height (In.)
4-1/2
Overall Width
1 3/4 in
Overall Height
4 1/2 in
Overall Depth
1 5/8 in

Description

Exit Push Button, Type Momentary - Red, Switch Action Momentary, Material Stainless Steel, Finish -, Depth 1 5/8 in, Height 4 1/2 in, Color Red, Rating 5A @ 250 V AC, Input Voltage 12/24V DC, Output 5A @ 30V AC/V DC, Operating Temp. -, Event Audit Trail -, Max. User Codes -, Keypad -, Cylinder -, Standards UL 294, For Use With -, Exit Device Type Not Applicable, ADA Compliant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.