Remote Release, Momentary Switch

  • Mfr # 660-T4
  • Zoro # G4854950
product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

Type
Surface Mounted
Switch Action
Momentary
Material
Aluminum
For Use With
Access Controls
Input Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
660-T4
Zoro #
G4854950
UPC #
-
Country of Origin
United States
Item
Exit Push Button
Type
Surface Mounted
Switch Action
Momentary
Material
Aluminum
For Use With
Access Controls
Input Voltage
120V AC
Finish
Unfinished
Door Handing
Non-Handed
Amps AC
6 A@120V AC
Event Audit Trail
No
Output
SPDT Relay
Fire Rated
3 hr
Cylinder
No
Color
Black, Gray
Series
620
ADA Compliant
Yes
Keypad
No
Supports Touchless Operation
No
Features
Single-Opening Remote Release of Locking Device
Voltage
120V AC
Power Source
AC Power
Fire Rating
3 hr
Supports Operation Type
Push-Button Operation
Product Type
Exit Push Button
Operation Type
Push Button
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Unfinished
Operation Style
Manual
Mortise/Cylindrical
Mortise
Power Source - TS Only
AC Power
Power Source - old
AC Power
Shell Material
Aluminum
Wire Color
Black, Gray
Traction Material
Aluminum

Dimensions

Width
2 in
Depth
2 in
Height
1 in
Overall Width
2 in
Overall Depth
2 in
Overall Height
1 in
Fits Chest Size
Single-Opening Remote Release of Locking Device

Description

Exit Push Button, Type Surface Mounted, Switch Action Momentary, Traction Material Aluminum, Finish Unfinished, Depth 2 in, Height 1 in, Width 2 in, Color Black, Gray, Input Voltage 120V AC, Output SPDT Relay, Amps AC 6A @ 120V AC, Event Audit Trail No, Keypad No, Cylinder No, For Use With Access Controls, Door Handing Non-Handed, Exit Device Type Not Applicable, Fire Rated 3 hr, Series 620, ADA Compliant Yes, Features Single-Opening Remote Release of Locking Device

Ratings & reviews