Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
Corona Knob Lockset, 1 3/4 in Thick.
- Mfr # J40-CNA-619
- Zoro # G523358494
product price:Â
$
31.29
/ea
Key Features
Lockset Style
Corona
Visual Indicator Message
No Message
Locking/Unlocking Access - Outside
Coin Turn
Key Type
Not Keyed
Backset
2 3/8 in, 2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J40-CNA-619
- Zoro #
- G523358494
- UPC #
- -
- Country of Origin
- United States
- Lockset Style
- Corona
- Visual Indicator Message
- No Message
- Locking/Unlocking Access - Outside
- Coin Turn
- Key Type
- Not Keyed
- Backset
- 2 3/8 in, 2 3/4 in
- Number of Keys
- 0
- Includes Core
- Core Not Included
- Knob/Handle Material
- Metal
- Hand Orientation
- Non-Handed
- Standards
- ANSI/BHMA A156.2-2010 Grade 3
- Mortise/Cylindrical
- Cylindrical
- Lockset Function ANSI Code
- F76
- Application
- Residential
- Locking/Unlocking Access - Inside
- Thumb Turn
- Includes Hardware
- Hardware Included
- ADA Compliant
- No
- Latch Bolt/Dead Bolt
- Latch Bolt
- Features
- Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
- Item
- Corona Knob Lockset
- Lockset Type
- Mechanical
- ANSI/BHMA Finish
- Satin Nickel-Plated
- Ligature-Resistant
- Not Ligature-Resistant
- ANSI Grade
- 3
Dimensions
- Door Thickness - Minimum
- 1 3/8 in
- Door Thickness - Maximum
- 1 3/4 in
Description
Corona Knob Lockset,1 3/4 in Thick.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.