Door Lever Lockset, Bright Chrome, Privacy

  • Mfr # F40 BRW 625 CEN

  • Zoro # G3945958


product price:  $62.49
/ea

Key Features

Lockset Function
Privacy
Location Type
Multi-Family, Residential
Electrical/Mechanical
Mechanical
Series
F40
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40 BRW 625 CEN
Zoro #
G3945958
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Multi-Family, Residential
Electrical/Mechanical
Mechanical
Series
F40
Backset
2-3/8 in or 2-3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Hardware
Standards
ANSI/BHMA A156.2-2011
Features
Left Hand
Handle Material
Brass
Lockset Handle Type
Lever
Keyway Type
None
Number of Pins
5
Lockset Finish
Bright Chrome
Number of Keys
2
Lockset Performance Strength
Standard Duty
Mortise / Cylindrical
Cylindrical
For Use With
Residential/Light Commercial Applications
Style
Broadway/Century
Cylinder Core Type
Conventional
Lockset Grade
2
ADA Compliant
No
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Key Material
Nickel Silver
Strike Type
Full Lip, Round Corner
Lockset Fire Rating
Not Rated
Key Type
Keyed Different
Visual Indicator Message
No Message
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Bright Chromium-Plated
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F76
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
Not Rated
Application
Residential
Lockset Style
Broadway, Century
Performance Grade
2
Knob/Handle Material
Brass
ANSI Grade
2

Description

Door Lever Lockset,Bright Chrome,Privacy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.