Door Lever Lockset, Bright Nickel, Passage

  • Mfr # F10 ACC 618

  • Zoro # G3944591


product price: $53.59
/ea

Key Features

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
Residential/Light Commercial Applications
Includes
Hardware
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10 ACC 618
Zoro #
G3944591
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in

Details

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
Residential/Light Commercial Applications
Includes
Hardware
Key Type
Not Keyed
Keyway Type
None
Location Type
Multi-Family, Residential
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Series
F10
Style
Accent
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Strike Dim.
1-1/4 in x 4-7/8 in
Lockset Performance Strength
Standard Duty
Lockset Fire Rating
Not Rated
Ligature Resistant
No
Number of Keys
0
Item
Door Lockset
Handle Material
Brass
Strike Type
Full Lip, Round Corner
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Mortise / Cylindrical
Cylindrical
ADA Compliant
Yes
Lockset Finish
Bright Nickel
Application
Multiple Family Residential
Visual Indicator Message
No Message
Lockset Function ANSI Code
F75
Locking/Unlocking Access - Inside
Not Lockable
ANSI Grade
2
ANSI/BHMA Finish
Bright Nickel-Plated, Clear Coated
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed
Performance Grade
2
Lockset Type
Mechanical
Lockset Style
Accent
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Not Lockable
Knob/Handle Material
Brass

Description

Door Lever Lockset,Bright Nickel,Passage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.