Door Lever Lockset, Satin Nickel, Passage

  • Mfr # F10 BRW 619 AND

  • Zoro # G3944950


product price:  $65.59
/ea

Key Features

Backset
2-3/8 in or 2-3/4 in
Electrical/Mechanical
Mechanical
For Use With
Residential/Light Commercial Applications
Includes
Hardware
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F10 BRW 619 AND
Zoro #
G3944950
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Details

Backset
2-3/8 in or 2-3/4 in
Electrical/Mechanical
Mechanical
For Use With
Residential/Light Commercial Applications
Includes
Hardware
Key Type
Not Keyed
Keyway Type
None
Location Type
Multi-Family, Residential
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Series
F10
Style
Broadway/Andover
Strike Dim.
1-1/4 in x 4-7/8 in
Mortise / Cylindrical
Cylindrical
Number of Keys
0
Features
Left Hand
Lockset Finish
Satin Nickel
Standards
ANSI/BHMA A156.2-2011
ADA Compliant
No
Strike Type
Full Lip, Round Corner
Lockset Fire Rating
Not Rated
Handle Material
Brass
Item
Door Lockset
Ligature Resistant
No
Lockset Performance Strength
Standard Duty
Application
Residential
Visual Indicator Message
No Message
Performance Grade
2
Locking/Unlocking Access - Outside
Not Lockable
Knob/Handle Material
Brass
Lockset Function ANSI Code
F75
Lockset Type
Mechanical
ANSI Grade
2
Includes Hardware
Hardware Included
Fire Rating
Not Rated
Lockset Style
Andover, Broadway
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Locking/Unlocking Access - Inside
Not Lockable

Description

Door Lever Lockset,Satin Nickel,Passage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.