Zoro Homepage

Door Locksets

  • Mfr # F51A LAT 716 KD

  • Zoro # G316549702


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Number of Keys
0
Number of Pins
0
Cylinder Core Type
Conventional Core Cylinder
ADA Compliant
Yes
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F51A LAT 716 KD
Zoro #
G316549702
UPC #
197163070084
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Number of Keys
0
Number of Pins
0
Cylinder Core Type
Conventional Core Cylinder
ADA Compliant
Yes
Standards
UL Listed
Key Type
Not Keyed
Features
Schlage's F Series Designs Range from Bold to Classic to Match Any Residential Decor, Plus, It Features an Easy 3-Step Installation, Only a Screwdriver Needed
Lockset Handle Type
Lever
Item
Door Locksets
Application
Residential Single- and Multi-Family Doors
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Aged Bronze
Performance Grade
2
ANSI Grade
2

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.