Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Lock, Deadbolt, Satin Chrome

  • Mfr # BE375 CEN 626

  • Zoro # G3951339


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Function
Entry
Max. Proximity Range
At Lock
Keypad Material
Zinc
Access Method
Touch Screen Keypad
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE375 CEN 626
Zoro #
G3951339
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/8 in to 1-3/4 in
Strike Base Width
1 1/8 in
Overall Depth
3 in
Overall Width
5 3/16 in
Door Thickness - Maximum
1 3/4 in
Overall Height
5 3/8 in
Strike Base Height
2 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Electronic Keyless Lock
Function
Entry
Max. Proximity Range
At Lock
Keypad Material
Zinc
Access Method
Touch Screen Keypad
ADA Compliant
No
For Use With
Various Door Types
Grade
2
Handle Type
Deadbolt
IP Rating
Not Rated
Weather Resistant
Yes
Backset
2 3/8 in, 2 3/4 in
Fire Rating
Not Rated
Timed Entry Allowance
Free Egress At All Times
Lockset Finish
Bright Chrome
Standards
ANSI/BHMA A156.36-2010, ANSI/BHMA A156.40-2015
Key Override Options
None
Location Type
Commercial, Multiple Family Residential, Residential
Network Interface
None
Ligature Resistant
No
Max. User Codes
19
Number of Keys
0
Mounting Style
Cylindrical
Finish
Satin Chrome
Series
BE375
Battery Life
1 to 2 yr
Lockset Fire Rating
Not Rated
Power Source
9V Battery
Includes
Battery
Hand
Field Reversible
Event Audit Trail
No
Lock Material
Zinc Alloy
Case Material
Metal
Voltage
9 V
Product Type
Electronic Keyless Deadbolt
ANSI/BHMA Finish
Satin Chromium-Plated
UL Fire Rating
Not Rated
Lockset Material
Metal
Lockset Type
Electrical/Mechanical
ANSI Grade
2
Temperature - Minimum
14 Degrees F
Includes Hardware
Hardware Included
Lockset Handle Type
Lever
Bolt Throw
1 in
Temperature - Maximum
122 Degrees F
User Codes - Maximum
19
Operation Type
Push Button
Lockset Function
Entrance
Strike Type
Deadbolt
Hand Orientation
Non-Handed

Description

Electronic Keyless Lock, Function Entry, Access Method Touch Screen Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Satin Chrome, Series BE375, Handle Type Deadbolt, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options None, Hand Field Reversible, Network Interface None, Keypad Material Zinc, Power Source 9V Battery, Battery Life 1 to 2 yr, Max. User Codes 19, Fire Rating Not Rated, ADA Compliant No, Grade 2, Standards ANSI/BHMA A156.36-2010, ANSI/BHMA A156.40-2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.