This item is Discontinued.

Schlage Residential Electronic Lock, Deadbolt, Satin Nickel BE479AA V CAM 619

Electronic Lock, Deadbolt, Satin Nickel (Discontinued)

  • Mfr # BE479AA V CAM 619
  • Zoro # G3951619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BE479AA V CAM 619
Zoro #
G3951619
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness
1-3/8 in to 1-3/4 in

Details

Item
Electronic Lock
Max. User Codes
19
For Use With
Various Door Types
Includes
Mounting Hardware
Series
BE479
Max. Proximity Range
At Lock
Lock Material
Zinc Alloy
Battery Life
1 to 2 yr
Location Type
Multi-Family, Residential
Grade
1
Mounting Style
Cylindrical
Ligature Resistant
No
Access Method
Smart Keypad
Key Override Options
Schlage "C" 6 Pin Keyway (Included)
Handle Type
Deadbolt
Finish
Satin Nickel
Lockset Fire Rating
Not Rated
Function
Entry
Lockset Finish
Satin Nickel
Number of Keys
2
Event Audit Trail
No
Timed Entry Allowance
Free Egress At All Times
Backset
2-3/8 in to 2-3/4 in
Power Source
(4) AA Batteries
Network Interface
None
Standards
ANSI/BHMA A156.2-2011
Keypad Material
Zinc
Fire Rating
No
IP Rating
Not Rated
Hand
Field Reversible
Weather Resistant
Yes
ADA Compliant
No

Description

Electronic Lock, Function Entry, Access Method Smart Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Satin Nickel, Series BE479, Handle Type Deadbolt, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway (Included), Hand Field Reversible, Network Interface None, Keypad Material Zinc, Power Source (4) AA Batteries, Battery Life 1 to 2 yr, Max. User Codes 19, Fire Rating No, ADA Compliant No, Grade 1, Standards ANSI/BHMA A156.2-2011

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.