Zoro Homepage

Electronic Lock, Lever, Satin Chrome

  • Mfr # FE575 PLY626FLA

  • Zoro # G3951777


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry
Key Override Options
5 Pin Tumbler C Keyway
Hand
Field Reversible
Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE575 PLY626FLA
Zoro #
G3951777
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness
1-3/8 in to 1-3/4 in
Overall Depth
3 in
Door Thickness - Minimum
1 3/8 in
Overall Height
6 7/8 in
Overall Width
6 13/16 in
Door Thickness - Maximum
1 3/4 in

Description

Electronic Keyless Lock, Function Entry, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Satin Chrome, Series FE575, Handle Type Lever, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options 5 Pin Tumbler C Keyway, Hand Field Reversible, Network Interface None, Keypad Material Zinc, Power Source 9V Battery, Battery Life 1 to 2 yr, Max. User Codes 19, Fire Rating Not Rated, ADA Compliant No, Grade 2, Standards ANSI/BHMA A156.2-2011 Grade 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.