Zoro Homepage

Electronic Lock, Lever, Satin Chrome

  • Mfr # FE695 CAM626FLA

  • Zoro # G3951932


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry
Key Override Options
Schlage "C" 6 Pin Keyway
Hand
Field Reversible
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE695 CAM626FLA
Zoro #
G3951932
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/8 in to 1-3/4 in
Strike Base Width
1 5/8 in
Overall Height
7 7/8 in
Door Thickness - Maximum
1 3/4 in
Overall Width
5 3/8 in
Strike Base Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Overall Depth
3 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Entry
Key Override Options
Schlage "C" 6 Pin Keyway
Hand
Field Reversible
Finish
Satin Chrome
Backset
2 3/8 in, 2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Privacy
Case Material
Metal
Grade
2
Weather Resistant
Yes
Max. User Codes
19
Series
FE695
Event Audit Trail
No
Access Method
Touch Screen Keypad
Mounting Style
Cylindrical
Battery Life
1 to 2 yr
Includes
Mounting Hardware
Lockset Finish
Satin Chrome
Timed Entry Allowance
Free Egress At All Times
ADA Compliant
No
Keypad Material
Zinc
IP Rating
Not Rated
Max. Proximity Range
At Lock
Location Type
Commercial, Multiple Family Residential, Residential
Lock Material
Zinc Alloy
Network Interface
None
Ligature Resistant
No
For Use With
Various Door Types
Power Source
9V Battery
Fire Rating
Not Rated
Number of Keys
2
Standards
ANSI/BHMA A156.2-2011 Grade 2, ANSI/BHMA A156.39-2015 Grade AAA
Lockset Fire Rating
Not Rated
Voltage
9 V
Lockset Material
Metal
Hand Orientation
Non-Handed
Lockset Handle Type
Lever
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated
Bolt Throw
1/2 in
Temperature - Minimum
14 Degrees F
Strike Type
Deadbolt
Temperature - Maximum
120 Degrees F
Operation Type
Push Button
ANSI Grade
2
Lockset Type
Electrical/Mechanical
User Codes - Maximum
19
UL Fire Rating
Not Rated

Description

Electronic Keyless Lock, Function Entry, Access Method Touch Screen Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Satin Chrome, Series FE695, Handle Type Lever, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Network Interface None, Keypad Material Zinc, Power Source 9V Battery, Battery Life 1 to 2 yr, Max. User Codes 19, Fire Rating Not Rated, ADA Compliant No, Grade 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.