Zoro Homepage

Electronic Lock, Lever, Satin Nickel

  • Mfr # FE595 CAM619ACC

  • Zoro # G3951801


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry
Key Override Options
5 Pin Tumbler C Keyway
Hand
Field Reversible
Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE595 CAM619ACC
Zoro #
G3951801
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Overall Depth
3 in
Overall Height
6 7/8 in
Overall Width
6 13/16 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Entry
Key Override Options
5 Pin Tumbler C Keyway
Hand
Field Reversible
Finish
Satin Nickel
Backset
2 3/8 in, 2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Key Type
Not Keyed
Lockset Function
Computer Rooms, Entrance, Home Offices, Utility Rooms
Case Material
Metal
Grade
2
Weather Resistant
Yes
Max. User Codes
19
Series
FE595
Max. Proximity Range
At Lock
For Use With
Various Door Types
Ligature Resistant
No
Lockset Fire Rating
Not Rated
Mounting Style
Cylindrical
ADA Compliant
No
Lockset Finish
Satin Nickel
Event Audit Trail
No
Fire Rating
Not Rated
Keypad Material
Zinc
Timed Entry Allowance
Free Egress At All Times
Standards
ANSI/BHMA A156.2-2011 Grade 2
Battery Life
1 to 2 yr
Network Interface
None
Includes
Accent Keypad Style, Camelot Trim, Mounting Hardware
Number of Keys
2
Power Source
9V Battery
Lock Material
Zinc Alloy
Location Type
Multiple Family Residential
IP Rating
Not Rated
Access Method
Keypad
Voltage
9 V
Hand Orientation
Non-Handed
Temperature - Minimum
14 Degrees F
Lockset Type
Electrical/Mechanical
Includes Hardware
Hardware Included
Cylinder Core Type
Conventional Core Cylinder
Operation Type
Push Button
Temperature - Maximum
122 Degrees F
User Codes - Maximum
19
ANSI Grade
2
UL Fire Rating
Not Rated
Lockset Material
Metal
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Lockset Handle Type
Lever

Description

Electronic Keyless Lock, Function Entry, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Satin Nickel, Series FE595, Handle Type Lever, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options 5 Pin Tumbler C Keyway, Hand Field Reversible, Network Interface None, Keypad Material Zinc, Power Source 9V Battery, Battery Life 1 to 2 yr, Max. User Codes 19, Fire Rating Not Rated, ADA Compliant No, Grade 2, Standards ANSI/BHMA A156.2-2011 Grade 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.