Zoro Homepage

Electronic Lock, Lever, Satin Nickel

  • Mfr # FE595 PLY619FLA

  • Zoro # G3951941


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry
Key Override Options
5 Pin Tumbler C Keyway
Hand
Field Reversible
Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE595 PLY619FLA
Zoro #
G3951941
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/8 in to 1-3/4 in
Overall Height
6 7/8 in
Door Thickness - Minimum
1 3/8 in
Overall Depth
3 in
Overall Width
6 13/16 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Entry
Key Override Options
5 Pin Tumbler C Keyway
Hand
Field Reversible
Finish
Satin Nickel
Backset
2 3/8 in, 2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Key Type
Not Keyed
Lockset Function
Computer Rooms, Entrance, Home Offices, Utility Rooms
Case Material
Metal
Grade
2
Weather Resistant
Yes
Max. User Codes
19
Series
FE595
Keypad Material
Zinc
Network Interface
None
Event Audit Trail
No
IP Rating
Not Rated
Max. Proximity Range
At Lock
Mounting Style
Cylindrical
Number of Keys
2
Timed Entry Allowance
Free Egress At All Times
Battery Life
1 to 2 yr
ADA Compliant
No
Lock Material
Zinc Alloy
Location Type
Multiple Family Residential
For Use With
Various Door Types
Access Method
Keypad
Lockset Finish
Satin Nickel
Fire Rating
Not Rated
Power Source
9V Battery
Ligature Resistant
No
Standards
ANSI/BHMA A156.2-2011 Grade 2
Lockset Fire Rating
Not Rated
Includes
Flair Keypad Style, Mounting Hardware, Plymouth Trim
Voltage
9 V
ANSI Grade
2
User Codes - Maximum
19
Lockset Type
Electrical/Mechanical
Includes Hardware
Hardware Included
Operation Type
Push Button
Lockset Handle Type
Lever
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
UL Fire Rating
Not Rated
Strike Type
Deadbolt
Lockset Material
Metal
Temperature - Maximum
122 Degrees F
Cylinder Core Type
Conventional Core Cylinder
Temperature - Minimum
14 Degrees F

Description

Electronic Keyless Lock, Function Entry, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Satin Nickel, Series FE595, Handle Type Lever, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options 5 Pin Tumbler C Keyway, Hand Field Reversible, Network Interface None, Keypad Material Zinc, Power Source 9V Battery, Battery Life 1 to 2 yr, Max. User Codes 19, Fire Rating Not Rated, ADA Compliant No, Grade 2, Standards ANSI/BHMA A156.2-2011 Grade 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.